Zoro Homepage

Anti-Vibration Gloves, Leather, L, PR

  • Mfr # US42040

  • Zoro # G5173567


product price: $100.99
/pr
Free Shipping & Returns

Key Features

Palm Material
leather
Palm Construction
Air Bladder
Standards
ANSI S2.73-2002/ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US42040
Zoro #
G5173567
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
L

Details

Item
Anti-Vibration Gloves
Palm Material
leather
Palm Construction
Air Bladder
Standards
ANSI S2.73-2002/ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
Hand
Left and Right
Features
Berry Amendment Compliant Vibration Protection Utilizing Patented Air Glove(R) Technology Reduce Exposure to Hand-Arm Vibration.
Closure Type
hook-and-loop
Cuff
Hook-and-Loop
Finger Style
Full Finger
Glove Back Material
Kevlar(R)
Series
IMPACTO Air Glove(R)
Lining
Unlined
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Kevlar(R), Standards ANSI S2.73-2002/ISO 10819-1996, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.