Zoro Homepage

Anti-Vibration Gloves, Leather, L, PR

  • Mfr # US7904040

  • Zoro # G5173682


product price: $233.99
/pr
Free Shipping & Returns

Key Features

Palm Material
Kevlar(R), Leather
Palm Construction
Air Bladder
Standards
ANSI S2.73-2002/ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US7904040
Zoro #
G5173682
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
L

Details

Item
Anti-Vibration Gloves
Palm Material
Kevlar(R), Leather
Palm Construction
Air Bladder
Standards
ANSI S2.73-2002/ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Yellow, White
Hand
Left and Right
Finger Style
Full Finger
Closure Type
Slip-On
Series
IMPACTO Air Glove(R)
Glove Back Material
Kevlar(R)
Lining
Unlined
Features
Berry Amendment Compliant Vibration Protection Utilizing Patented Air Glove(R) Technology Reduce Exposure to Hand-Arm Vibration.
Cuff
Safety
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Insulated No, Palm Material Aramid, Leather, Glove Back Material Kevlar(R), Standards ANSI S2.73-2002/ISO 10819-1996, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.