Anti-Vibration Gloves, Leather, M, PR
Mfr # US7904030
Zoro # G5173637
product price: $233.99
/pr
Free Shipping & Returns
Key Features
Palm Material
Kevlar(R), Leather
Palm Construction
Air Bladder
Standards
ANSI S2.73-2002/ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US7904030
Zoro #
G5173637
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
M
Details
Item
Anti-Vibration Gloves
Palm Material
Kevlar(R), Leather
Palm Construction
Air Bladder
Standards
ANSI S2.73-2002/ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Yellow, White
Glove Back Material
Kevlar(R)
Finger Style
Full Finger
Cuff
Safety
Lining
Unlined
Features
Berry Amendment Compliant Vibration Protection Utilizing Patented Air Glove(R) Technology Reduce Exposure to Hand-Arm Vibration.
Closure Type
Slip-On
Series
IMPACTO Air Glove(R)
Hand
Left and Right
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Insulated No, Palm Material Aramid, Leather, Glove Back Material Kevlar(R), Standards ANSI S2.73-2002/ISO 10819-1996, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.