Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Gloves, M, Black, PR

  • Mfr # 4731

  • Zoro # G0179627


product price: $18.59
/pr

Key Features

Palm Material
Chloroprene Coated
Palm Construction
Chloroprene Rubber Palm Pad
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4731
Zoro #
G0179627
UPC #
628167295307
Country of Origin
China

Dimensions

Glove Size
M
Thickness
7 ga
Glove Length
7 in
Size- Numeric
8
Glove Thickness
7 ga

Details

Item
Anti-Vibration Gloves
Palm Material
Chloroprene Coated
Palm Construction
Chloroprene Rubber Palm Pad
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
ANSI/ISEA Cut Level
Not Rated
Closure Type
Slip-On
Series
IMPACTO
Lining
Unlined
Hand
Left and Right
Finger Style
Full Finger
Cuff
Knit
Glove Back Material
Nylon, Spandex(R)
Glove Coating Color
Black
ANSI/ISEA Abrasion Level
Not Rated
Finger Coverage
Full Finger
Includes Pull Strap
No
Glove Coating Finish
Blocks
Glove Construction
Seamless Knit
Glove Coating Coverage
Palm
Glove Materials
Cotton/Nylon
EN 388 Rating
3243XX
ANSI/ISEA Puncture Level
Not Rated
Glove Material Color
Black
Water Resistant
No
Touchscreen Compatible
No
Glove Coating Material
Chloroprene
Brand and Series
Impacto Black Maxx
Anti-Static
No
Glove Hand Style
Left and Right
Glove Liner Material
Unlined
Waterproof
No
Silicone-Free
No
Latex-Free
No
Cuff Style
Elastic
Low-Profile Impact Protection
No
Cuff Color
Red
Lint-Free
Yes
Palm Type
Coated
Sold As
Pair
Reversible
No
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
EN 388 Impact Rated
No
Double-Dipped
No
Knit Material
Cotton, Nylon
Hand Protection Style
Glove
Glove Lining Material
Unlined
Knit Material Color
Black
Pairs per Package
1
Glove Coating Cover
Palm
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Vibration Dampening Method
Air Bladder
Coating Type
Dotted
Oil-Resistant
No
Glove Features
Breathable, Dexterity
Electrostatic Properties
Dissipative

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, EN 388 Rating 3243XX, Standards CE Compliance, EN 388, EN 420, Insulated No, Palm Type Coated, Vibration Dampening Method Air Bladder, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.