Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Gloves, M, Black/Yellow, PR

  • Mfr # WGRIGGM

  • Zoro # G4304571


product price: $58.99
/pr

Key Features

Palm Material
Ultrasuede(R), Silicone Dots
Palm Construction
Synthetic Suede
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
TPR Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGRIGGM
Zoro #
G4304571
UPC #
628167323307
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Impact Resistant Gloves
Palm Material
Ultrasuede(R), Silicone Dots
Palm Construction
Synthetic Suede
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Black/ Hi-Visibility Yellow
Lining
PVC Under Layer
Series
IMPACTO Dryrigger
Features
100% Kevlar(R) Thumb Web Patches
Cuff
Neoprene
Finger Style
Full Finger
Hand
Left and Right
Glove Back Material
Laminated Fabric, TPR
Closure Type
Slip-On
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Insulated No, Palm Material Ultrasuede(R), Silicone Dots, Glove Back Material Laminated Fabric, TPR, Standards EN 420, EN 388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.