Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Gloves, M, Blue/Ylw, PR

  • Mfr # 503-20M

  • Zoro # G4383845


product price: $36.49
/pr

Key Features

Palm Material
Nylon, Grain Leather
Palm Construction
VEP Pad
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503-20M
Zoro #
G4383845
UPC #
628167075305
Country of Origin
Canada

Dimensions

Glove Size
M

Details

Item
Anti-Impact Gloves
Palm Material
Nylon, Grain Leather
Palm Construction
VEP Pad
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Blue
Series
IMPACTO
Lining
Unlined
Cuff
Slip-On
Hand
Left and Right
Glove Back Material
Nylon
Finger Style
Fingerless
Features
Side and Back of The Hand Protection
Closure Type
Slip-On
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Insulated No, Palm Material Grain Leather, Nylon, Glove Back Material Nylon, Standards EN 420, EN 388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.