Zoro Homepage

Anti-Vibration Gloves, M, White, PR

  • Mfr # BGFITL-M

  • Zoro # G4740626


product price: $55.39
/pr

Key Features

Palm Material
leather
Palm Construction
Air Bladder
Standards
ANSI S3.40-2002/EN ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGFITL-M
Zoro #
G4740626
UPC #
628167162401
Country of Origin
Pakistan

Dimensions

Glove Size
M
Size- Numeric
8
Size- Alpha
M

Details

Item
Anti-Vibration Gloves
Palm Material
leather
Palm Construction
Air Bladder
Standards
ANSI S3.40-2002/EN ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
White
Cuff
Safety
Glove Back Material
Cotton
Closure Type
Slip-On
Series
IMPACTO Air Glove(R)
Finger Style
Full Finger
Hand
Left and Right
Features
Reinforced Stitching
Lining
Unlined
Minimum Temperature
Not Rated
Sold As
Pair

Description

Leather Gloves, Insulated No, Sold As Pair, Standards ANSI S3.40-2002, EN ISO 10819-1996, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.