Anti-Vibration Gloves, S, Black, PR
Mfr # 9CK47
Zoro # G3878296
product price: $49.45
/prKey Features
Glove Size
S
Palm Material
Synthetic Leather
Palm Construction
Air Bladder
Standards
EN388,EN420
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9CK47
Zoro #
G3878296
UPC #
190735108420
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Anti-Vibration Gloves
Palm Material
Synthetic Leather
Palm Construction
Air Bladder
Standards
EN388,EN420
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
Cuff
Hook-and-Loop
Series
IMPACTO Air Glove(R)
Lining
Unlined
Glove Back Material
Mesh
Features
Mechanics Style
Hand
Left and Right
Finger Style
Full Finger
Closure Type
hook-and-loop
Sold As
Pair
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Insulated No, Palm Material Synthetic Leather, Glove Back Material Mesh, Standards EN388,EN420, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.