Anti-Vibration Gloves, S, Black, PR
Mfr # ST8610S
Zoro # G3883555
product price: $44.69
/prKey Features
Palm Material
leather
Palm Construction
VEP Pad
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
Visco Elastic Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST8610S
Zoro #
G3883555
UPC #
628167153201
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Anti-Vibration Carpal Tunnel Gloves
Palm Material
leather
Palm Construction
VEP Pad
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
Visco Elastic Polymer
Color
Black
Closure Type
hook-and-loop
Hand
Left and Right
Series
IMPACTO Carpal Tunnel Gloves
Features
Unique Channel Over Carpal Tunnel Keeps Pressure Off The Median Nerve
Glove Back Material
Mesh
Finger Style
Half Finger
Lining
Unlined
Cuff
Hook-and-Loop
Minimum Temperature
Not Rated
Sold As
Pair
Description
Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Mesh, Standards EN 420, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.