Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Gloves, S, Black, PR

  • Mfr # TS199S

  • Zoro # G0179584


product price: $44.19
/pr

Key Features

Palm Material
Laminated Fabric
Palm Construction
Laminated Fabric
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS199S
Zoro #
G0179584
UPC #
628167138208
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Anti-Fatigue Gloves
Palm Material
Laminated Fabric
Palm Construction
Laminated Fabric
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
Hand
Left and Right
Lining
Unlined
Finger Style
3/4 Finger
Glove Back Material
Laminated Fabric
Cuff
Slip-On
Features
Therapeutic
Closure Type
Slip-On
Series
IMPACTO Thermo Gloves
Sold As
Pair
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Insulated No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.