Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Gloves, XL, Black, PR

  • Mfr # BG408XL

  • Zoro # G4388806


product price: $50.72
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Air Bladder
Standards
EN 420-2003, EN 388-2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG408XL
Zoro #
G4388806
UPC #
628167222501
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Anti-Vibration Gloves
Palm Material
Synthetic Leather
Palm Construction
Air Bladder
Standards
EN 420-2003, EN 388-2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
Lining
Unlined
Closure Type
hook-and-loop
Features
Patented Anti Vibration Air Technology In Palm, Fingers and Thumb, Anti Slip PVC Palm Dots
Cuff
Hook-and-Loop
Series
IMPACTO Air Glove(R)
Finger Style
Full Finger
Glove Back Material
Nylon
Hand
Left and Right
Stitching Material
Nylon
Glove Materials
Synthetic Leather/Nylon
Grip Pattern
Dots
Finger Coverage
Full Finger
Cuff Style
Hook-and-Loop
Windproof
No
Glove Material Color
Black
Includes ID Panel
No
Includes Pinch Point Protection
No
Touchscreen Nib
No
Includes Red Palm
No
Includes Double Palm
No
Rope Channel Reinforcement
No
Includes Keypad Nib
No
Anti-Static
No
Glove Liner Material
Unlined
Thumb Sweat Wipe
No
Water Resistant
No
EN 388 Rating
4243X
Grip Coating Color
Black
Low-Profile Impact Protection
No
Glove Construction
Cut and Sewn
Latex-Free
No
Grip Coating Material
Silicone
Glove Hand Style
Left and Right
Silicone-Free
No
Touchscreen Compatible
No
Waterproof
No
Includes Pull Strap
No
Includes Padded Palm
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Heat Pack Pocket
No
Reflective Backing
No
EN 388 Impact Rated
No
Brand and Series
Impacto Air Glove BG408
Palm Style
Air Bladder
High-Visibility
No
Glove Features
Breathable Back
Oil-Resistant
No
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Vibration Dampening Method
Air Bladder
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Leather Grade
Standard
Glove Back Color
Black
Cut-Resistance Coverage
Not Tested

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Air Bladder, Hand Protection Style Glove, Backing Style Mesh/Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Standards ANSI/ISO 10819, EN 388, EN 420, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.