Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Gloves, XL, Black/Yellow, PR

  • Mfr # 4742

  • Zoro # G4383933


product price: $31.94
/pr

Key Features

Palm Material
Chloroprene Coated
Palm Construction
Chloroprene Rubber Palm Pad
Standards
EN 420, EN 388 2003 Level 4 (3443), CE
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4742
Zoro #
G4383933
UPC #
628167268509
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 in
Thickness
7 ga
Size- Numeric
10
Glove Thickness
7 ga

Details

Item
Anti-Vibration Gloves
Palm Material
Chloroprene Coated
Palm Construction
Chloroprene Rubber Palm Pad
Standards
EN 420, EN 388 2003 Level 4 (3443), CE
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
ANSI/ISEA Cut Level
A5
Glove Back Material
Cotton, Kevlar(R)
Cuff
Slip-On
Series
IMPACTO
Lining
Unlined
Closure Type
Slip-On
Hand
Left and Right
Finger Style
Full Finger
Silicone-Free
No
Glove Material Color
Yellow
Brand and Series
Impacto Blackmaxx Blade 4742
Cuff Style
Knit
Glove Construction
Seamless Knit
EN 388 Rating
3443
ANSI/ISEA Abrasion Level
Not Rated
Includes Pull Strap
No
Glove Materials
Kevlar(R)
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Glove Coating Color
Black
Anti-Static
No
Low-Profile Impact Protection
No
Glove Coating Coverage
Palm
Glove Coating Finish
Blocks
Water Resistant
No
Finger Coverage
Full Finger
Waterproof
No
Glove Coating Material
Chloroprene
Latex-Free
No
Glove Liner Material
Unlined
ANSI/ISEA Puncture Level
Not Rated
Coating Type
Dotted
Glove Lining Material
Unlined
Hand Protection Style
Glove
Vibration Dampening Method
Rubber
Minimum Temperature
Not Rated
Knit Material
Kevlar(R)
Glove Coating Cover
Palm
Sold As
Pair
Reflective Backing
No
Knit Material Color
Yellow
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 3443, Standards CE, EN388, PR C10, Insulated No, Vibration Dampening Method Rubber, Glove Coating Cover Palm, Glove Hand Style Left and Right, Coating Type Dotted, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.