Zoro Homepage

Anti-Vibration Gloves, XL, Black/Yellow, PR

  • Mfr # WGRIGGXL

  • Zoro # G4304553


product price: $58.99
/pr

Key Features

Palm Material
Ultrasuede(R), Silicone Dots
Palm Construction
Synthetic Suede
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
TPR Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGRIGGXL
Zoro #
G4304553
UPC #
628167254502
Country of Origin
China

Dimensions

Glove Size
XL
Size- Alpha
XL

Details

Item
Impact Resistant Gloves
Palm Material
Ultrasuede(R), Silicone Dots
Palm Construction
Synthetic Suede
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Black/ Hi-Visibility Yellow
Hand
Left and Right
Finger Style
Full Finger
Series
IMPACTO Dryrigger
Features
100% Kevlar(R) Thumb Web Patches
Lining
PVC Under Layer
Closure Type
Slip-On
Cuff
Neoprene
Glove Back Material
Laminated Fabric, TPR
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Insulated No, Palm Material Ultrasuede(R), Silicone Dots, Glove Back Material Laminated Fabric, TPR, Standards EN 420, EN 388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.