Zoro Homepage

AntiFatigue Flat Insole, Mn2-4, Wmn4-6, PR

  • Mfr # 4781

  • Zoro # G3516335


product price: $26.15
/pr

Key Features

Gender
Unisex
Material
Fabric Cover, Visco-Elastic Polymer
Width
5 in
Features
Tacky Surface Adhesive, Breathable, Washable
Prevents
Bunching, Foot Pain, Leg Pain, Lower Back Pain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4781
Zoro #
G3516335
UPC #
617099147815
Country of Origin
United States

Dimensions

Size
Men's 2 to 4 / Women's 4 to 6
Width
5 in
Thickness
1/2 in
Length
6 in
Arch Height
Flat

Details

Item
Insole
Gender
Unisex
Material
Fabric Cover, Visco-Elastic Polymer
Features
Tacky Surface Adhesive, Breathable, Washable
Prevents
Bunching, Foot Pain, Leg Pain, Lower Back Pain
Color
Blue
Toe Shape
Round
Footwear Brand
IMPACTO

Description

Insole, Unisex, Size Men's 2 to 4 / Women's 4 to 6, Length 6 in, Width 5 in, Thickness 1/2 in, Non-Woven Fabric, Polymer, Blue, Flat Arch Height, Round Toe Shape, Prevents Ball-of-Foot Pain, Leg Pain, Back Pain, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.