Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AntiFatigue Flat Insole, Mn5-7, Wmn7-9, PR

  • Mfr # 4782

  • Zoro # G3541657


product price: $24.85
/pr

Key Features

Gender
Unisex
Material
Fabric Cover, Visco-Elastic Polymer
Width
5 in
Features
Tacky Surface Adhesive, Breathable, Washable
Prevents
Bunching, Foot Pain, Leg Pain, Lower Back Pain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4782
Zoro #
G3541657
UPC #
617099147822
Country of Origin
United States

Dimensions

Size
Men's 5 to 7 / Women's 7 to 9
Width
5 in
Thickness
1/2 in
Length
9 in
Arch Height
Flat

Details

Item
Insole
Gender
Unisex
Material
Fabric Cover, Visco-Elastic Polymer
Features
Tacky Surface Adhesive, Breathable, Washable
Prevents
Bunching, Foot Pain, Leg Pain, Lower Back Pain
Color
Blue
Footwear Brand
IMPACTO
Toe Shape
Round

Description

Insole, Unisex, Size Men's 5 to 7 / Women's 7 to 9, Length 9 in, Width 5 in, Thickness 1/2 in, Fabric Cover, Visco-Elastic Polymer, Blue, Flat Arch Height, Round Toe Shape, Prevents Bunching, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.