Zoro Homepage

Back Support, Blue, S

  • Mfr # DUALS

  • Zoro # G5190026


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nylon
Width
6 1/2 in
Closure Type
hook-and-loop
Fits Waist Size
28 in to 32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUALS
Zoro #
G5190026
UPC #
628167048217
Country of Origin
Canada

Dimensions

Width
6 1/2 in
Back Support Size
S
Fits Waist Size
28 in to 32 in
Size
S
Waist Size - Minimum
28 in
Waist Size - Maximum
32 in
Support Height
6 1/2 in

Details

Item
Back Support
Color
Blue
Material
Nylon
Closure Type
hook-and-loop
Closure
Hook-and-Loop
Features
Inflatable Air Chambers
Includes Suspenders
No Suspenders

Description

Back Support, Color Blue, Material Nylon, Size S, Waist Size - Minimum 28 in, Waist Size - Maximum 32 in, Support Height 6 1/2 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Inflatable Air Chambers, Suspender Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.