Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS2800040
Zoro #
G5269451
UPC #
628167432412
Country of Origin
China
Details
Item
Back Tracker Gloves
Palm Material
High-Visibility Nylon with Antislip Coating
Palm Construction
Coated with Padding
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
TPR
Color
Green/Black
Finger Style
Half Finger
Features
Pad in Palm Protects from Impact, TPR Back Protects from Crushing Injuries
Glove Back Material
Laminated Fabric, TPR
Cuff
Hook-and-Loop
Closure Type
hook-and-loop
Hand
Right/Left
Series
IMPACTO Backtrackers
Description
Back Tracker Gloves, Standards EN 420, EN 388, Insulated No, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.