BG40820 Anti-Vibration Mechanics Air Glove - Small

  • Mfr # BG40820
  • Zoro # G603717463
product price:Ā 
$
102.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BG40820
Zoro #
G603717463
UPC #
628167229203
Country of Origin
China

Description

Features
  • Anti-vibration mechanic's style air gloveĀ®.
  • Full finger style provides maximum hand protection.
  • Utilizes patented air gloveĀ® technology in the palm, fingers and thumb.
  • Synthetic leather with mesh back, anti-slip palm patches, adjustable hook/loop wrist closure.
  • Ideal for vibration power tools such as jack hammers, sanders, grinders and trimmers.
  • Helps prevent hand-arm vibration syndrome (HAVS) and white finger disease.
  • Durable urethane air bladder protects the palm, fingers and thumb.
  • Individual chambers for long lasting wear and consistent protection.
  • Excellent dexterity and comfort.
  • Size - Small.
  • Dimension - 8 x 5 x 1 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews