BG41350 Anti-Vibration Air Glove - Extra Large
- Mfr # BG41350
- Zoro # G103683176
product price:
$
135.99
/ea
Free Shipping & Returns
Key Features
Glove Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG41350
- Zoro #
- G103683176
- UPC #
- 628167173506
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Description
Features
- Anti-vibration air glove®.
- Full finger, pearl leather palm, nylon lycra® back.
- Full pearl leather thumb and finger gussets for added comfort.
- Utilizing patented air technology in the palm, fingers and thumb.
- Adjustable elastic wrist with hook and loop closure.
- Helps prevent Hand-Arm Vibration syndrome (HAVS).
- Soft pearl leather ensures tactile feedback and hand dexterity.
- Size - Extra Large.
- Dimension - 8 x 5 x 1 in.
- Item Weight - 0.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.