Shop IMPACTO
Create Account
BGHIVIS20 Anti-Vibration High Visibility Mechanics Air Glove - Small
- Mfr # BGHIVIS20
- Zoro # G303717268
product price:Ā
$
89.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGHIVIS20
- Zoro #
- G303717268
- UPC #
- 628167228206
- Country of Origin
- China
Description
Anti-vibration hi-visibility mechanic's style air gloveĀ®.Full finger style provides maximum hand protection. Utilizes patented air gloveĀ® technology in the palm, fingers and thumb. High visibility and color enhanced for use at night or in low-light conditions. Synthetic leather with mesh back, anti-slip palm patches, adjustable hook/loop wrist closure. Mechanic's glove style designed for maximum comfort, dexterity and safety. Hi Viz and color enhanced gloves used with vibration power tools at night or in low-light conditions.
Features- Individual chambers for long lasting wear and consistent protection.
- Synthetic ultra suede leather provides excellent wear and flexibility.
- Textured patches on palm and finger tips ensure superior grip.
- Reflective strips on the back of the hand and finger tips enhance visibility at night and in low light conditions.
- Bright glove mesh back allows hand ventilation.
- Glow in the dark wrist cuff.
- Excellent dexterity and comfort.
- Machine washable.
- Size - Small.
- Dimension - 8 x 5 x 1 in.
- Item Weight - 0.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.