Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chainsaw Glove, Hook-and-Loop, Black, 1 PR

  • Mfr # TIMBERGUARD50

  • Zoro # G016127781


product price: $36.69
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Standards
CE Compliance, EN 388, EN 420, EN ISO 11393-4, EN ISO 21420
Series
TIMBERGUARD
Sold As
Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TIMBERGUARD50
Zoro #
G016127781
UPC #
628167328500
Country of Origin
Pakistan

Dimensions

Size- Alpha
XL
Size- Numeric
10

Details

Item
Chainsaw Glove
Color
Black
Cuff Style
Hook-and-Loop
Standards
CE Compliance, EN 388, EN 420, EN ISO 11393-4, EN ISO 21420
Series
TIMBERGUARD
Sold As
Pair
Palm Material
Leather
Reflective Backing
Yes
EN 388 Impact Rated
No
Cuff Material
Neoprene
Glove Hand Style
Left and Right
Pairs per Package
8
Hand Protection Style
Glove
EN 388 Rating
3132X
Cut-Resistance Coverage
Knuckles
Glove Features
Knuckle Padding
Finger Coverage
Full Finger

Description

Chainsaw Glove, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.