Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chainsaw Glove, Hook-and-Loop, Black, 1 PR

  • Mfr # TIMBERGUARD60

  • Zoro # G816127790


product price: $36.69
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Standards
CE Compliance, EN 388, EN 420, EN ISO 11393-4, EN ISO 21420
Sold As
Pair
Series
TIMBERGUARD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TIMBERGUARD60
Zoro #
G816127790
UPC #
628167148603
Country of Origin
Pakistan

Dimensions

Size- Alpha
2XL
Size- Numeric
11

Details

Item
Chainsaw Glove
Color
Black
Cuff Style
Hook-and-Loop
Standards
CE Compliance, EN 388, EN 420, EN ISO 11393-4, EN ISO 21420
Sold As
Pair
Series
TIMBERGUARD
Cut-Resistance Coverage
Knuckles
Reflective Backing
Yes
Glove Features
Knuckle Padding
Cuff Material
Neoprene
Pairs per Package
8
Palm Material
Leather
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
EN 388 Rating
3132X
Glove Hand Style
Left and Right

Description

Chainsaw Glove, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.