Elbow Sleeve, Fabric, Pull-Over, Black, Size L
Mfr # TS212L
Zoro # G3883747
product price: $41.15
/eaKey Features
Color
Black
Style
Pull-Over
Material
Fabric
Fits
12 to 13-3/4 in
Features
Natural Heat Therapy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS212L
Zoro #
G3883747
UPC #
628167066419
Country of Origin
China
Dimensions
Ergonomic Support Size
L
Size
L
Details
Item
Elbow Sleeve
Color
Black
Style
Pull-Over
Material
Fabric
Fits
12 to 13-3/4 in
Features
Natural Heat Therapy
Product Type
Elbow Sleeve
Number of Straps
1
Side
Universal
Limb Circumference - Maximum
14 1/4 in
Closure
Pull-On
Limb Circumference - Minimum
12 1/2 in
Description
Elbow Sleeve, Color Black, Material Fabric, Number of Straps 1, Closure Pull-On, Side Universal, Size L, Limb Circumference - Minimum 12 1/2 in, Limb Circumference - Maximum 14 1/4 in, Latex Content Not Applicable, Product Type Elbow Sleeve, Features Natural Heat Therapy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.