Zoro Homepage

Elbow Sleeve, Fabric, Pull-Over, Black, Size XL

  • Mfr # TS212XL

  • Zoro # G3883756


product price: $41.15
/ea

Key Features

Color
Black
Style
Pull-Over
Material
Fabric
Fits
14 to 15-3/4 in
Features
Natural Heat Therapy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS212XL
Zoro #
G3883756
UPC #
628167043519
Country of Origin
China

Dimensions

Ergonomic Support Size
XL
Size
XL

Details

Item
Elbow Sleeve
Color
Black
Style
Pull-Over
Material
Fabric
Fits
14 to 15-3/4 in
Features
Natural Heat Therapy
Limb Circumference - Maximum
16 1/2 in
Limb Circumference - Minimum
14 1/2 in
Closure
Pull-On
Number of Straps
1
Side
Universal
Product Type
Elbow Sleeve

Description

Elbow Sleeve, Color Black, Material Fabric, Number of Straps 1, Closure Pull-On, Side Universal, Size XL, Limb Circumference - Minimum 14 1/2 in, Limb Circumference - Maximum 16 1/2 in, Latex Content Not Applicable, Product Type Elbow Sleeve, Features Natural Heat Therapy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.