Elbow Sleeve, Foam, Grain Leather, Polyester, VEP, Pull-Over, Tan, White, Size L
Mfr # 806-20L
Zoro # G3883783
product price: $21.49
/eaKey Features
Color
Tan, White
Style
Pull-Over
Material
Foam, Grain Leather, Polyester, VEP
Fits
10-1/2 in
Features
Measures 6-1/2 in Long, Offers Cushioning, Impact and Abrasion Protection, Provides Cumulative Trauma Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806-20L
Zoro #
G3883783
UPC #
628167030410
Country of Origin
Canada
Dimensions
Ergonomic Support Size
L
Size
L
Details
Item
Elbow Sleeve
Color
Tan, White
Style
Pull-Over
Material
Foam, Grain Leather, Polyester, VEP
Fits
10-1/2 in
Features
Measures 6-1/2 in Long, Offers Cushioning, Impact and Abrasion Protection, Provides Cumulative Trauma Protection
Number of Straps
1
Strap Material
Leather
Pad Material
Foam, Leather, Fabric
Cap Material
Leather
Closure
Pull-On
Product Type
Elbow Pad
Arm Circumference - Maximum
10 1/2 in
Description
Elbow Sleeve, Color Tan, White, Size L, Features Measures 6-1/2 in Long, Offers Cushioning, Impact and Abrasion Protection, Provides Cumulative Trauma Protection, Number of Straps 1, Closure Pull-On, Strap Material Leather, Cap Material Leather, Pad Material Foam, Leather, Fabric, Latex Content Not Applicable, Product Type Elbow Pad, Arm Circumference - Maximum 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.