Zoro Homepage

Elbow Sleeve, Foam, Grain Leather, Polyester, VEP, Pull-Over, Tan, White, Size M

  • Mfr # 806-20M

  • Zoro # G3883774


product price: $21.49
/ea

Key Features

Color
Tan, White
Style
Pull-Over
Material
Foam, Grain Leather, Polyester, VEP
Fits
10 in
Features
Measures 6-1/2 in Long, Offers Cushioning, Impact and Abrasion Protection, Provides Cumulative Trauma Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806-20M
Zoro #
G3883774
UPC #
628167028318
Country of Origin
Canada

Dimensions

Ergonomic Support Size
M
Size
M

Details

Item
Elbow Sleeve
Color
Tan, White
Style
Pull-Over
Material
Foam, Grain Leather, Polyester, VEP
Fits
10 in
Features
Measures 6-1/2 in Long, Offers Cushioning, Impact and Abrasion Protection, Provides Cumulative Trauma Protection
Arm Circumference - Maximum
10 in
Cap Material
Leather
Product Type
Elbow Pad
Closure
Pull-On
Pad Material
Foam, Leather, Fabric
Strap Material
Leather
Number of Straps
1

Description

Elbow Sleeve, Color Tan, White, Size M, Features Measures 6-1/2 in Long, Offers Cushioning, Impact and Abrasion Protection, Provides Cumulative Trauma Protection, Number of Straps 1, Closure Pull-On, Strap Material Leather, Cap Material Leather, Pad Material Foam, Leather, Fabric, Latex Content Not Applicable, Product Type Elbow Pad, Arm Circumference - Maximum 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.