Zoro Homepage

Elbow Support, Fabric, Pull-Over w/Strap, Black, Size L

  • Mfr # TS22840

  • Zoro # G5168335


product price: $45.49
/ea

Key Features

Color
Black
Style
Pull-Over w/Strap
Material
Fabric
Fits
12 to 13-3/4 in
Features
Captures Body Heat for Natural Heat Therapy, Washable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS22840
Zoro #
G5168335
UPC #
628167072410
Country of Origin
China

Dimensions

Ergonomic Support Size
L
Size
L

Details

Item
Elbow Support
Color
Black
Style
Pull-Over w/Strap
Material
Fabric
Fits
12 to 13-3/4 in
Features
Captures Body Heat for Natural Heat Therapy, Washable
Closure
Pull-On
Side
Universal
Limb Circumference - Maximum
13 3/4 in
Number of Straps
1
Product Type
Elbow Support
Limb Circumference - Minimum
12 in

Description

Elbow Support, Color Black, Material Fabric, Number of Straps 1, Closure Pull-On, Side Universal, Size L, Limb Circumference - Minimum 12 in, Limb Circumference - Maximum 13 3/4 in, Latex Content Not Applicable, Product Type Elbow Support, Features Captures Body Heat for Natural Heat Therapy, Washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.