Elbow Support, Foam, Single Strap, Black, Size L
Mfr # TS205L
Zoro # G3883704
product price: $19.79
/eaKey Features
Color
Black
Style
Single Strap
Material
Foam
Fits
12-1/2 to 14-1/4 in
Features
Adjustable Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS205L
Zoro #
G3883704
UPC #
628167063418
Country of Origin
China
Dimensions
Ergonomic Support Size
L
Size
L
Details
Item
Elbow Support
Color
Black
Style
Single Strap
Material
Foam
Fits
12-1/2 to 14-1/4 in
Features
Adjustable Strap
Product Type
Elbow Support
Number of Straps
1
Side
Left
Limb Circumference - Minimum
12 1/2 in
Closure
Hook-and-Loop, Pull-On
Limb Circumference - Maximum
14 1/4 in
Description
Elbow Support, Color Black, Material Foam, Number of Straps 1, Closure Hook-and-Loop, Pull-On, Side Left, Size L, Limb Circumference - Minimum 12 1/2 in, Limb Circumference - Maximum 14 1/4 in, Latex Content Not Applicable, Product Type Elbow Support, Features Adjustable Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.