Ergo Glove Liners 502-00 Large, PR
Mfr # 502-00 LARGE
Zoro # G1245338
product price: $33.35
/prKey Features
Palm Material
Sorbothane/Suede Leather
Palm Construction
Padded
Standards
CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-00 LARGE
Zoro #
G1245338
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
L
Size
L
Details
Item
Ergo Glove Liners 502-00 Large,PR
Palm Material
Sorbothane/Suede Leather
Palm Construction
Padded
Standards
CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Back Material
Nylon
Application
Ideal for Work in Warm Environments
Glove Back Material
Nylon
Description
Ergo Glove Liners 502-00 Large,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.