Zoro Homepage

Flat Insole, Mn 3-4-1/2, Wmn 5-6-1/2, PR

  • Mfr # ASFLATA

  • Zoro # G0008382


product price: $16.25
/pr

Key Features

Gender
Unisex
Material
Open-Cell Foam
Width
3 in
Features
Breathable, Washable
Prevents
Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASFLATA
Zoro #
G0008382
UPC #
628167002103
Country of Origin
United States

Dimensions

Size
Men's 3 to 4-1/2 / Women's 5 to 6-1/2
Width
3 in
Thickness
1/2 in
Length
4 1/2 in
Arch Height
Flat

Details

Item
Insole
Gender
Unisex
Material
Open-Cell Foam
Features
Breathable, Washable
Prevents
Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
Color
Green
Toe Shape
Round
Footwear Brand
IMPACTO AIRSOL

Description

Insole, Unisex, Size Men's 3 to 4-1/2 / Women's 5 to 6-1/2, Length 4 1/2 in, Width 3 in, Thickness 1/2 in, Open-Cell Foam, Green, Flat Arch Height, Round Toe Shape, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.