Flat Insole, Mn 5-6-1/2, Wmn 7-8-1/2, PR
Mfr # ASFLATB
Zoro # G0008391
product price: $16.25
/prKey Features
Gender
Unisex
Material
Open-Cell Foam
Width
3 1/2 in
Features
Breathable, Washable
Prevents
Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASFLATB
Zoro #
G0008391
UPC #
628167003209
Country of Origin
United States
Dimensions
Size
Men's 5 to 6-1/2 / Women's 7 to 8-1/2
Width
3 1/2 in
Thickness
1/2 in
Length
6 1/2 in
Arch Height
Flat
Details
Item
Insole
Gender
Unisex
Material
Open-Cell Foam
Features
Breathable, Washable
Prevents
Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
Color
Green
Footwear Brand
IMPACTO AIRSOL
Toe Shape
Round
Description
Insole, Unisex, Size Men's 5 to 6-1/2 / Women's 7 to 8-1/2, Length 6 1/2 in, Width 3 1/2 in, Thickness 1/2 in, Foam, Green, Flat Arch Height, Round Toe Shape, Prevents Fatigue, Foot Odor, Ball-of-Foot Pain, Leg Pain, Back Pain, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.