
Footwear, PVC, Purple, XXS(2-3)
Mfr # TT XXS
Zoro # G2470707
product price: $41.25
/prKey Features
Color
Purple
Size
XXS(2-3)
Material
PVC
Toe Type
Steel Toe
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT XXS
Zoro #
G2470707
UPC #
-
Country of Origin
China
Dimensions
Size
XXS(2-3)
Details
Item
Footwear
Color
Purple
Material
PVC
Toe Type
Steel Toe
Waterproof
No
Description
Impacto Turbotoe Safety Toe Caps Protect The Toe Area From Accidental Impact, Crushing Or Stubbing. Made Of Flexible, Pliable Pvc, The Turbotoe Features Treads Under The Sole To Prevent Slipping And Help Liquid Flow Away From The Foot.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.