Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Finger Anti-Vibration Glove, PR

  • Mfr # BG473 - XL

  • Zoro # G1245566


product price: $93.15
/pr
Free Shipping & Returns

Key Features

Palm Material
Pearl Leather
Palm Construction
Leather
Standards
ISO 10819:1996 and ANSI S2.73-2002 (R 2007) / ISO 10819:1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG473 - XL
Zoro #
G1245566
UPC #
628167186506
Country of Origin
Canada

Dimensions

Glove Size
XL
Glove Length
10 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Gloves
Palm Material
Pearl Leather
Palm Construction
Leather
Standards
ISO 10819:1996 and ANSI S2.73-2002 (R 2007) / ISO 10819:1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black/White
Cuff
Elastic
Closure Type
hook-and-loop
Application
Sanders, Grinders, Disc Cutters, Hammer Drills, Brush Cutters and Mowers
Series
Pearl Leather
Glove Back Material
Nylon
Hand
Left and Right
Finger Style
Full Finger
Glove Liner Material
Unlined
Glove Material Color
White
EN 388 Rating
2122
Anti-Static
No
Includes ID Panel
No
Low-Profile Impact Protection
No
Includes Red Palm
No
Thumb Sweat Wipe
No
Rope Channel Reinforcement
No
EN 388 Impact Rated
No
Touchscreen Compatible
No
Latex-Free
No
Includes Pull Strap
No
Palm Style
Air Bladder
Glove Materials
Cowhide
Includes Pinch Point Protection
No
Includes Padded Palm
No
Stitching Material
Nylon
Includes Heat Pack Pocket
No
Touchscreen Nib
No
Silicone-Free
No
ANSI/ISEA Abrasion Level
Not Tested
Finger Coverage
Full Finger
Includes Double Palm
No
Water Resistant
No
Cuff Style
Hook-and-Loop
Includes Keypad Nib
No
Glove Hand Style
Left and Right
Brand and Series
Impacto Pearl Leather BG473
Glove Construction
Cut and Sewn
Waterproof
No
Windproof
No
Reflective Backing
No
High-Visibility
No
Glove Features
Wrist Support
Leather Grade
Standard
Glove Back Color
Black
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Vibration Dampening Method
Air Bladder
Sold As
Pair
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Cut-Resistance Coverage
Not Tested

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Air Bladder, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Standards ANSI/ISO 10819, EN 388, EN 420, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.