Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Finger Anti-Vibration Glove, PR

  • Mfr # BG473 - XS

  • Zoro # G1245575


product price: $93.15
/pr
Free Shipping & Returns

Key Features

Palm Material
Pearl Leather
Palm Construction
Leather
Standards
ISO 10819:1996 and ANSI S2.73-2002 (R 2007) / ISO 10819:1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG473 - XS
Zoro #
G1245575
UPC #
628167088107
Country of Origin
Canada

Dimensions

Glove Size
XS
Glove Length
10 in
Size- Alpha
XS
Size- Numeric
6

Details

Item
Mechanics Gloves
Palm Material
Pearl Leather
Palm Construction
Leather
Standards
ISO 10819:1996 and ANSI S2.73-2002 (R 2007) / ISO 10819:1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black/White
Cuff
Elastic
Closure Type
hook-and-loop
Application
Sanders, Grinders, Disc Cutters, Hammer Drills, Brush Cutters and Mowers
Hand
Left and Right
Series
Pearl Leather
Glove Back Material
Nylon
Finger Style
Full Finger
Finger Coverage
Full Finger
Windproof
No
Palm Style
Air Bladder
EN 388 Rating
2122
Touchscreen Nib
No
Includes Heat Pack Pocket
No
Includes Pull Strap
No
EN 388 Impact Rated
No
Stitching Material
Nylon
Glove Hand Style
Left and Right
Silicone-Free
No
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Latex-Free
No
Water Resistant
No
Low-Profile Impact Protection
No
Waterproof
No
Glove Materials
Cowhide
Glove Liner Material
Unlined
Includes Keypad Nib
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Includes Double Palm
No
Anti-Static
No
Includes ID Panel
No
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Thumb Sweat Wipe
No
Includes Padded Palm
No
Cuff Style
Hook-and-Loop
Glove Material Color
White
Reflective Backing
No
Brand and Series
Impacto Pearl Leather BG473
High-Visibility
No
Leather Grade
Standard
Minimum Temperature
Not Rated
Glove Back Color
Black
Hand Protection Style
Glove
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Glove Features
Wrist Support
Vibration Dampening Method
Air Bladder
Cut-Resistance Coverage
Not Tested

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Air Bladder, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Standards ANSI/ISO 10819, EN 388, EN 420, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.