Zoro Homepage

Glove Impact, Fingerless, Pad Palm, Xl, PR

  • Mfr # 502-20XL

  • Zoro # G1245286


product price: $31.39
/pr

Key Features

Palm Material
Grain Leather
Palm Construction
VEP Pad
Standards
EN 388:2003; EN 420:2003+A1:2009
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Construction, Assembly, Manufacturing, Maintenance and Warehousing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502-20XL
Zoro #
G1245286
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
XL

Details

Item
Mechanics Gloves
Palm Material
Grain Leather
Palm Construction
VEP Pad
Standards
EN 388:2003; EN 420:2003+A1:2009
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Construction, Assembly, Manufacturing, Maintenance and Warehousing
Glove Back Material
Nylon

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.