Glove Impact Palm/Back Nylon M Left
Mfr # 507-01ML
Zoro # G1245618
product price: $33.95
/eaKey Features
Palm Construction
Padded
Standards
CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Great for Confined Spaces
Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
507-01ML
Zoro #
G1245618
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
M
Size
M
Details
Item
Mechanics Gloves
Palm Construction
Padded
Standards
CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Great for Confined Spaces
Hand
Left
Back Material
Nylon
Glove Back Material
Nylon
Minimum Temperature
Not Rated
Description
Mechanics Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.