Zoro Homepage

Glove Impact Palm/Back Nylon Xl Left

  • Mfr # 507-01XLL

  • Zoro # G1245301


product price: $33.95
/ea

Key Features

Palm Construction
Padded
Standards
CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Back Material
Nylon
Application
Great for Confined Spaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507-01XLL
Zoro #
G1245301
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
XL
Size
Xl

Details

Item
Mechanics Gloves
Palm Construction
Padded
Standards
CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Back Material
Nylon
Application
Great for Confined Spaces
Hand
Left
Glove Back Material
Nylon
Minimum Temperature
Not Rated

Description

Mechanics Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.