Glove Impact Polycotton Liner Lrg Left
Mfr # 501-00LL
Zoro # G3590441
product price: $10.19
/eaKey Features
Glove Size
L
Palm Material
Cotton, Polyester
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501-00LL
Zoro #
G3590441
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
L
Details
Item
Impact Gloves
Palm Material
Cotton, Polyester
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Blue
Hand
Left
Cuff
Slip-On
Lining
Unlined
Glove Back Material
Cotton
Finger Style
Fingerless
Series
IMPACTO
Description
Impact Gloves, Glove Size L, Insulated Not Insulated, Series IMPACTO, Standards EN388, EN420, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.