Zoro Homepage

Glove Liner Anti-Vibrat. Bubble Glove, PR

  • Mfr # BG601PXL

  • Zoro # G1245627


product price: $82.15
/pr
Free Shipping & Returns

Key Features

Palm Construction
Durable Urethane Air Bladder
Standards
EN ISO 10819 and ANSI S2.73-2002 (R 2007) / ISO 10819:1996
Insulated
Not Insulated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG601PXL
Zoro #
G1245627
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
XL
Glove Length
10 in

Details

Item
Glove Liners
Palm Construction
Durable Urethane Air Bladder
Standards
EN ISO 10819 and ANSI S2.73-2002 (R 2007) / ISO 10819:1996
Insulated
Not Insulated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
Application
Specialty Work Glove
Cuff
Elastic
Hand
Left and Right
Finger Style
Full Finger
Series
Air Glove
Glove Back Material
Fabric
Latex-Free
Contains Latex
Glove Materials
Cotton, Polyester
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Not Included
Glove Durability
Lightweight
Touchscreen Compatible
Not Touchscreen Compatible
Fabric Weight
8 oz
Cuff Style
Knit
Brand and Series
Impacto Air Glove BG601
Finger Coverage
Full Finger
Cut-Resistance Coverage
Palm Side
Glove Hand Style
Left and Right
Glove Features
Padded Palm
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
EN 388 Rating
1212

Description

Glove Liners, Cuff Style Knit, Cut-Resistance Coverage Palm Side, EN 388 Rating 1212, Fabric Weight 8 oz, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Durability Lightweight, Glove Features Padded Palm, Glove Hand Style Left and Right, Glove Length 10 in, Glove Materials Cotton, Polyester, Glove Size XL, Glove Style Liner, Insulated Not Insulated, Series Air Glove, Standards ANSI S2.73-2002 (R 2007)/ISO 10819., EN 388, EN 420, Anti-Static Anti-Static Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.