Glove, X-Large, PR
Mfr # 505-00 XL
Zoro # G1244918
product price: $39.39
/prKey Features
Palm Construction
VEP Pad
Standards
CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Used with Manual or Electric Tools
Glove Back Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505-00 XL
Zoro #
G1244918
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
XL
Details
Item
Glove, X-Large,PR
Palm Construction
VEP Pad
Standards
CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Used with Manual or Electric Tools
Glove Back Material
Nylon
Description
Glove, X-Large,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.