Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GloveLiners, Black, JerseyCotton, L, PR

  • Mfr # BG60140

  • Zoro # G1955647


product price: $91.75
/pr
Free Shipping & Returns

Key Features

Insulated
Not Insulated
Color
Black
Finger Coverage
Full Finger
Cuff Style
Knit
Anti-Static
Anti-Static Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG60140
Zoro #
G1955647
UPC #
628167263405
Country of Origin
Canada

Dimensions

Glove Size
L
Glove Length
6 in

Details

Item
Glove Liners
Insulated
Not Insulated
Color
Black
Finger Coverage
Full Finger
Cuff Style
Knit
Anti-Static
Anti-Static Not Included
Finger Style
Full Finger
Glove Materials
Jersey Cotton
Hand
Left and Right
Glove Hand Style
Left and Right
Brand and Series
Impacto

Description

Glove Liners, Cuff Style Knit, Finger Coverage Full Finger, Glove Hand Style Left and Right, Glove Length 6 in, Glove Materials Jersey Cotton, Glove Size L, Insulated Not Insulated, Anti-Static Anti-Static Not Included, Brand and Series Impacto, Color Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.