GloveLiners, Black, JerseyCotton, S, PR
Mfr # BG50520
Zoro # G1955708
product price: $86.39
/pr
Free Shipping & Returns
Key Features
Insulated
Not Insulated
Color
Black
Anti-Static
Anti-Static Not Included
Cuff Style
Knit
Finger Style
Fingerless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG50520
Zoro #
G1955708
UPC #
628167140201
Country of Origin
Canada
Dimensions
Glove Size
S
Glove Length
6 in
Details
Item
Glove Liners
Insulated
Not Insulated
Color
Black
Anti-Static
Anti-Static Not Included
Cuff Style
Knit
Finger Style
Fingerless
Glove Hand Style
Left and Right
Brand and Series
Impacto
Hand
Left and Right
Glove Materials
Jersey Cotton
Finger Coverage
Fingerless
Description
Glove Liners, Cuff Style Knit, Finger Coverage Fingerless, Glove Hand Style Left and Right, Glove Length 6 in, Glove Materials Jersey Cotton, Glove Size S, Insulated Not Insulated, Anti-Static Anti-Static Not Included, Brand and Series Impacto, Color Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.