Zoro Homepage

Gloves Lrg, PR

  • Mfr # BG413

  • Zoro # G1245146


product price: $92.25
/pr
Free Shipping & Returns

Key Features

Glove Size
L
Palm Material
Pearl Leather
Standards
ISO 10819:1996 and ANSI S2.73-2002 (R 2007) / ISO 10819:1996
Knuckle Padding Material
Foam/Thermoplastic Rubber
Closure Type
hook-and-loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG413
Zoro #
G1245146
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Size
L

Details

Item
Mechanics Gloves
Palm Material
Pearl Leather
Standards
ISO 10819:1996 and ANSI S2.73-2002 (R 2007) / ISO 10819:1996
Knuckle Padding Material
Foam/Thermoplastic Rubber
Closure Type
hook-and-loop
Cuff
Elastic
Back Material
Nylon
Application
Sanders, Grinders, Disc Cutters, Hammer Drills, Brush Cutters and Mowers
Glove Back Material
Nylon
Minimum Temperature
Not Rated

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.