Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Hitter Gloves, L, Black, PR

  • Mfr # VI4750

  • Zoro # G5265416


product price: $32.39
/pr

Key Features

Palm Material
Chloroprene Coated
Palm Construction
Nylon Knit Coated
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Chloroprene Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI4750
Zoro #
G5265416
UPC #
628167382403
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Heavy Hitter Gloves
Palm Material
Chloroprene Coated
Palm Construction
Nylon Knit Coated
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Chloroprene Coated
Color
Black
Finger Style
Full Finger
Lining
Unlined
Hand
Left and Right
Closure Type
Slip-On
Features
Padded Back to Protect From Impact
Glove Back Material
Chloroprene Coating
Series
IMPACTO Heavyhitter
Cuff
Slip-On
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, Insulated No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.