Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Hitter Gloves, M, Black, PR

  • Mfr # VI4749

  • Zoro # G5265407


product price: $32.39
/pr

Key Features

Palm Material
Chloroprene Coated
Palm Construction
Nylon Knit Coated
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Chloroprene Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI4749
Zoro #
G5265407
UPC #
628167348300
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Heavy Hitter Gloves
Palm Material
Chloroprene Coated
Palm Construction
Nylon Knit Coated
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Chloroprene Coated
Color
Black
Cuff
Slip-On
Hand
Left and Right
Closure Type
Slip-On
Lining
Unlined
Finger Style
Full Finger
Series
IMPACTO Heavyhitter
Features
Padded Back to Protect From Impact
Glove Back Material
Chloroprene Coating
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, Insulated No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.