Heel Cup, Fabric Cover, Visco-Elastic Polymer, Blue, Men 2 to 4, Women 4 to 6
Mfr # 4838
Zoro # G3538516
product price: $21.59
/prKey Features
Material
Fabric Cover, Visco-Elastic Polymer
Length
5 in
Width
4 in
Color
Blue
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4838
Zoro #
G3538516
UPC #
617099148386
Country of Origin
United States
Dimensions
Size
Men 2 to 4, Women 4 to 6
Length
5 in
Width
4 in
Thickness
1/2 in
Height
5/16"
Fits Footwear Size
Men's 2 to 4, Women's 4 to 6
Details
Item
Heel Cup
Material
Fabric Cover, Visco-Elastic Polymer
Color
Blue
Gender
Unisex
Features
Hygienic, Moisture Absorbent, Wear Resistant, Removable Plug Under Heel, Natural Surface Tackiness
Prevents
Pressure Reduction, Slipping
Footwear Brand
IMPACTO
Description
Heel Cup, Unisex, Size Men's 2 to 4 / Women's 4 to 6, Length 5 in, Width 4 in, Thickness 1/2 in, Non-Woven Fabric, Polymer, Blue, Not Applicable Arch Height, Not Applicable Toe Shape, Prevents Fatigue, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.