Shop IMPACTO
See all product information
Create Account
Heel Cup, Men's 8 - 10, Women's 10 -12, PR
- Mfr # 4771
- Zoro # G3536127
product price:Â
$
34.39
/pr
Key Features
Gender
Unisex
Material
Silicone
Width
4 in
Features
Dual Density for Added Comfort
Prevents
Heel Pain, Heel Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4771
- Zoro #
- G3536127
- UPC #
- 617099147716
- Country of Origin
- China
- Item
- Heel Cup
- Gender
- Unisex
- Material
- Silicone
- Features
- Dual Density for Added Comfort
- Prevents
- Heel Pain, Heel Strike
- Color
- Blue, White
- Footwear Brand
- IMPACTO
- Shell Material
- Silicone
- Wire Color
- Blue, White
- Traction Material
- Silicone
Dimensions
- Size
- Men's 8 to 10 / Women's 10 to 12
- Width
- 4 in
- Thickness
- 1/2 in
- Length
- 7 in
- For Womens Shoe Size - Minimum
- 10
- For Womens Shoe Size - Maximum
- 12
- For Mens Shoe Size - Maximum
- 10
- For Mens Shoe Size - Minimum
- 8
- Fits Chest Size
- Dual Density for Added Comfort
Description
Heel Cup, Unisex, Size Men's 8 to 10 / Women's 10 to 12, Length 7 in, Width 4 in, Thickness 1/2 in, Silicone, White/Blue, Prevents Heel Discomfort, Heel Pain, Heel Strike, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.