Zoro Homepage

Impact Glove, Cowhide Palm, 1 PR

  • Mfr # IG99920

  • Zoro # G816127516


product price: $34.15
/pr

Key Features

Palm Material
Cowhide
Standards
ANSI/ISEA 138, ASTM F2992-23(ANSI/ISEA 105-2016), CE Compliance, EN 388, EN 420
Glove Back Material
Thermoplastic Rubber
Glove Liner Material
Kevlar(R)
Series
IG999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IG99920
Zoro #
G816127516
UPC #
628167327206
Country of Origin
Pakistan

Dimensions

Size- Alpha
S
Size- Numeric
7

Details

Palm Material
Cowhide
Standards
ANSI/ISEA 138, ASTM F2992-23(ANSI/ISEA 105-2016), CE Compliance, EN 388, EN 420
Glove Back Material
Thermoplastic Rubber
Glove Liner Material
Kevlar(R)
Series
IG999
Item
Impact Glove
EN 388 Rating
2X23FP
Hand Protection Style
Glove
EN 388 Impact Rated
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A6
Pairs per Package
8
Thumb Style
Full
Leather Coverage Style
Full Leather
Palm Color
Black
Sold As
Pair
ANSI/ISEA Impact Level
2
Leather Glove Style
Work
Oil-Resistant
Yes
Vibration Dampening Method
Padding
Knuckle Protection Material
TPR
Finger Coverage
Full Finger

Description

Impact Glove, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.