Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Glove, Cowhide Palm, 1 PR

  • Mfr # IG99950

  • Zoro # G216127512


product price: $34.15
/pr

Key Features

Glove Back Material
Thermoplastic Rubber
Series
IG999
Glove Liner Material
Kevlar(R)
Standards
ANSI/ISEA 138, ASTM F2992-23(ANSI/ISEA 105-2016), CE Compliance, EN 388, EN 420
Palm Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IG99950
Zoro #
G216127512
UPC #
628167327503
Country of Origin
Pakistan

Dimensions

Size- Numeric
10
Size- Alpha
XL

Details

Item
Impact Glove
Glove Back Material
Thermoplastic Rubber
Series
IG999
Glove Liner Material
Kevlar(R)
Standards
ANSI/ISEA 138, ASTM F2992-23(ANSI/ISEA 105-2016), CE Compliance, EN 388, EN 420
Palm Material
Cowhide
Hand Protection Style
Glove
Pairs per Package
8
Leather Glove Style
Work
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger
ANSI/ISEA Impact Level
2
Knuckle Protection Material
TPR
Thumb Style
Full
EN 388 Impact Rated
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A6
EN 388 Rating
2X23FP
Vibration Dampening Method
Padding
Sold As
Pair
Oil-Resistant
Yes
Palm Color
Black

Description

Impact Glove, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.