Zoro Homepage

Impact Glove, Cowhide Palm, 1 PR

  • Mfr # IG99960

  • Zoro # G916127508


product price: $34.15
/pr

Key Features

Standards
ANSI/ISEA 138, ASTM F2992-23(ANSI/ISEA 105-2016), CE Compliance, EN 388, EN 420
Glove Liner Material
Kevlar(R)
Palm Material
Cowhide
Glove Back Material
Thermoplastic Rubber
Series
IG999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IG99960
Zoro #
G916127508
UPC #
628167147606
Country of Origin
Pakistan

Dimensions

Size- Numeric
11
Size- Alpha
2XL

Details

Standards
ANSI/ISEA 138, ASTM F2992-23(ANSI/ISEA 105-2016), CE Compliance, EN 388, EN 420
Glove Liner Material
Kevlar(R)
Palm Material
Cowhide
Item
Impact Glove
Glove Back Material
Thermoplastic Rubber
Series
IG999
Oil-Resistant
Yes
Knuckle Protection Material
TPR
Palm Color
Black
Finger Coverage
Full Finger
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
EN 388 Rating
2X23FP
Glove Hand Style
Left and Right
ANSI/ISEA Impact Level
2
Leather Glove Style
Work
Vibration Dampening Method
Padding
Pairs per Package
8
EN 388 Impact Rated
Yes
Thumb Style
Full
Sold As
Pair
ANSI/ISEA Cut Level
A6

Description

Impact Glove, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.